Zoro Homepage

Guard Rail, 12 ft. L, 14-3/4 In. H

  • Mfr # HGR-1-144-14 3/4-C-12

  • Zoro # G9846322


product price: $552.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
12 ft
Overall Height
14 3/4 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGR-1-144-14 3/4-C-12
Zoro #
G9846322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Height
14 3/4 in
Diameter
7 1/4 in
Nominal Length
12 ft.
Top Rail Height
14 3/4 in
Guardrail Diameter
7 1/4 in

Details

Item
Guard Rail System
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Color
Safety Yellow
Guard Rail Mounting Style
Core In
Guard Rail Component
Guard Rail System
Net Weight
381 lb
Mounting Style
Core In
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Core-In
Compatible Manufacturer Model Number
HGR-1-144-14 3/4-C-12
Product Type
Guardrail

Description

Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Core In, Finish Plastic Sleeved, Yellow, Overall Height 14 3/4 in, Number of Ribs Not Applicable, Overall Length 12 ft, Diameter 7 1/4 in, Net Weight 381 lb, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.