Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System, 10 ft. L, 36 In. H

  • Mfr # HGR-2-120-36-P

  • Zoro # G9840862


product price: $1,430.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
10 ft
Overall Height
36 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGR-2-120-36-P
Zoro #
G9840862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
36 in
Nominal Length
10 ft.
Mounting Plate Dimensions
10 in x 10 in
Diameter
7 1/4 in
Top Rail Height
36 in
Mid-Rail Height
18 in
Mounting Hole Diameter
1 in
Mounting Plate Length
10 in
Mounting Plate Width
10 in
Guardrail Diameter
7 1/4 in

Details

Item
Guard Rail System
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Color
Safety Yellow
Includes
(2) Posts, Base Plates
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Guard Rail System
Mounting Style
Floor Mounted
Net Weight
585 lb
Compatible Manufacturer Model Number
HGR-2-120-36-P
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Guardrail Type
Straight
Product Type
Guardrail

Description

Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Floor Mounted, Finish Plastic Sleeved, Yellow, Overall Height 36 in, Number of Ribs Not Applicable, Overall Length 10 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 585 lb, Includes (2) Posts, Base Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.