Guard Rail System, 8 ft. L, 36 In. H
Mfr # HGR-2-096-36-C-12
Zoro # G9852026
product price: $746.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
8 ft
Overall Height
36 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGR-2-096-36-C-12
Zoro #
G9852026
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
36 in
Nominal Length
8 ft.
Diameter
7 1/4 in
Top Rail Height
36 in
Mid-Rail Height
18 in
Guardrail Diameter
7 1/4 in
Details
Item
Guard Rail System
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Color
Safety Yellow
Guard Rail Mounting Style
Core In
Guard Rail Component
Guard Rail System
Net Weight
527 lb
Mounting Style
Core In
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Core-In
Compatible Manufacturer Model Number
HGR-2-096-36-C-12
Product Type
Guardrail
Guardrail Type
Straight
Description
Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Core In, Finish Plastic Sleeved, Yellow, Overall Height 36 in, Number of Ribs Not Applicable, Overall Length 8 ft, Diameter 7 1/4 in, Net Weight 527 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.