Zoro Homepage

Sign Base, Polyethylene, Red

  • Mfr # OCT-RD-96-RD

  • Zoro # G2287769


product price: $172.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
8"
Material
Polyethylene
Color
Red
For Use With
Signs
Breakaway Feature
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT-RD-96-RD
Zoro #
G2287769
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Sign Base Width
18 in
Sign Base Length
22 in
Base Width
8"
Base Height
20"
Sign Base Height
20 in
Height
98"
Sign Post Width
1 9/10 in
Sign Post Length
98 in
Max. Sign Size/Capacity
24 in L x 24 in H
Overall Height
118 in
Sign Post Depth
2 in
Sign Base Diameter
18 in
Sign Post Diameter
2 in

Details

Item
Sign Base with Post
Material
Polyethylene
Color
Red
For Use With
Signs
Breakaway Feature
No
Base Color
Red
Fillable
Yes
Includes
Red HDPE Sign Post 98 in H x 1.9 in W
Sign Base Installation
Portable
Sign Base Type
Portable
Sign Base Color
Red
Base Material
Polyethylene
Sign Compatibility
Round
Operating Weight
96 lb
Sign Base Design
Fillable
Sign Base Material
LDPE
Sign Post Material
HDPE
Sign Post Color
Red
Holes on 1 in. Centers
No
Fillable Sign Base
Yes
Number of Mounting Holes
0
Features
Ultra-Violet and Anti-Static Additives, Wind tested at 75 mph
Integrated Wheels
No
Includes Base
Yes
Hole Punch Style
Not Punched
Base Weight
30 lb
Includes Anchor
No
Sign Post Style
Round
Includes Clean Out Bar
No
Sign Base Shape
Octagon
Includes Mounting Hardware
No
Sign Support Type
Sign Support Kits
Compatible Sign Post Style
Round
Sign Post lb./ft.
3 lb/ft
Includes Post
Yes

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Red, Sign Post lb./ft. 3 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.