U-Channel Cover, U-Channel, , Polyethylene Red, White, 84 in L
Mfr # 84IN UCHANNEL CVR RE
Zoro # G4199203
product price: $47.49
/eaKey Features
Length
84 in
Material
Polyethylene
Post Style
U-Channel
Color
Red, White
Shape
U-Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84IN UCHANNEL CVR RE
Zoro #
G4199203
UPC #
-
Country of Origin
United States
Dimensions
Length
84 in
Height
7 ft
Details
Item
U-Channel Cover
Material
Polyethylene
Post Style
U-Channel
Color
Red, White
Shape
U-Channel
For Use With
Standard U Channel Posts and 1-1/2 in dia Pipe
Sub-Category
Post Reflectors and Covers
Retroreflective Grade
Not Retroreflective
Compatible Sign Post Style
2 lb U-Channel Posts
Description
U-Channel Cover, Compatible Sign Post Style 2 lb U-Channel Posts, Height 7 ft, Red, White, Retroreflective Grade Not Retroreflective, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.