Zoro Homepage

Shielded Feed-Thru CAT-6A/6/5-E Plugs for Larger Conductors, Pack/25

  • Mfr # 85-368

  • Zoro # G0423063


product price: $60.59
/ea

Key Features

Connector Type
RJ-45 Network - Male
Height
0.3"
Features
Unshielded
Package Type
Retail
Product Type
Network Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-368
Zoro #
G0423063
UPC #
783250853687
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3"
Width
0.5"
Length
1.3"

Details

Connector Type
RJ-45 Network - Male
Features
Unshielded
Package Type
Retail
Product Type
Network Connector
Shielding
Yes
Color
Metallic

Description

The 25-pack of IDEAL 85-368 Shielded Feed-Thru CAT6A/6/5E Modular Plugs are shielded with ground wire for conductors .040" to .048" They are specifically designed to handle the challenges faced with field termination of shielded cables but will also work with unshielded cables. Utilizing a unique pin and stagger pattern, the single-piece design helps to funnel the conductors through the connector and out of the Feed-Thru end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.