Zoro Homepage

Shredder, 2465, Strip-Cut, P-2, 3/16

  • Mfr # IDEDSH0068H

  • Zoro # G7740571


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Shred Size
0.187"
Color
White
Voltage @ 60 Hz
120 V AC
Security Level
P-2
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0068H
Zoro #
G7740571
UPC #
4019364565618
Country of Origin
Germany

Dimensions

Shred Size
0.187"
Throat Width
9.50"
Strip Width
0.187
Dimensions (in.)
18L X 20W X 29H

Details

Color
White
Voltage @ 60 Hz
120 V AC
Security Level
P-2
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Classification
Deskside Shredder
Item
Shredder,2465,Strip-Cut,P-2,3/16
Application
Office
Shredding Speed
27 ft/min
Cut Style
Strip-Cut
Wastebasket Capacity
9 gal
Sound Level
55 db
Feed Opening
9.5"
Bin Capacity
9 gal
Operation
Continuous
Sheet Capacity
19-22 sheets

Description

Shredder,2465,Strip-Cut,P-2,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.