Zoro Homepage

Shredder, 2503, Strip-Cut, P-2, 3/16

  • Mfr # IDEDSH0300H

  • Zoro # G7740273


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Color
White
Cut Style
Strip-Cut
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Shredding Speed
24 ft/min
Shred Size
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0300H
Zoro #
G7740273
UPC #
4019364576119
Country of Origin
Germany

Dimensions

Shred Size
0.187"
Throat Width
10.25"
Strip Width
0.187
Dimensions (in.)
20L X 24W X 37H

Details

Color
White
Cut Style
Strip-Cut
Item
Shredder,2503,Strip-Cut,P-2,3/16
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Shredding Speed
24 ft/min
Voltage @ 60 Hz
120 V AC
Wastebasket Capacity
20 gal
Application
Office
Classification
Centralized Office Shredder
Security Level
P-2
Sheet Capacity
19-21 sheets
Sound Level
55 db
Bin Capacity
20 gal
Feed Opening
10.25"
Operation
Continuous

Description

Shredder,2503,Strip-Cut,P-2,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.