
Shredder, 2604, Cross-Cut, P-4, 3/16x1
Mfr # IDEDSH0362OH
Zoro # G7744272
product price: $2,123.99
/ea
Free Shipping & Returns
Key Features
Wastebasket Capacity
26 gal
Color
White
Shredding Speed
18 ft/min
Classification
Centralized Office Shredder
Application
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0362OH
Zoro #
G7744272
UPC #
4019364601316
Country of Origin
Germany
Dimensions
Shred Size
1.500" x 0.187"
Throat Width
10.25"
Dimensions (in.)
24L X 24W X 13H
Particle Size
.187 x 1.50
Details
Wastebasket Capacity
26 gal
Color
White
Shredding Speed
18 ft/min
Item
Shredder,2604,Cross-Cut,P-4,3/16x1 1/2"
Classification
Centralized Office Shredder
Application
Office
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Voltage @ 60 Hz
120 V AC
Security Level
P-4
Cut Style
Cross-Cut
Sound Level
55 db
Sheet Capacity
23-25 sheets
Bin Capacity
26 gal
Operation
Continuous
Feed Opening
10.25"
Description
Shredder,2604,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.