Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, 2604, Strip-Cut, P-2, 3/16

  • Mfr # IDEDSH0360H

  • Zoro # G7743450


product price: $1,808.40
/ea
Free Shipping & Returns

Key Features

Classification
Centralized Office Shredder
Cut Style
Strip-Cut
Throat Width
10.25"
Shredding Speed
18 ft/min
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEDSH0360H
Zoro #
G7743450
UPC #
4019364601118
Country of Origin
Germany

Dimensions

Throat Width
10.25"
Shred Size
0.187"
Strip Width
0.187
Dimensions (in.)
24L X 24W X 13H

Details

Classification
Centralized Office Shredder
Cut Style
Strip-Cut
Item
Shredder,2604,Strip-Cut,P-2,3/16
Shredding Speed
18 ft/min
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Application
Office
Color
White
Security Level
P-2
Wastebasket Capacity
26 gal
Voltage @ 60 Hz
120 V AC
Sheet Capacity
27-30 sheets
Feed Opening
10.25"
Bin Capacity
26 gal
Sound Level
55 db
Operation
Continuous

Description

Shredder,2604,Strip-Cut,P-2,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.