
Shredder, 3104, Strip-Cut, P-2, 3/16
Mfr # IDEDSH0314H
Zoro # G7745873
product price: $2,160.99
/ea
Free Shipping & Returns
Key Features
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Cut Style
Strip-Cut
Voltage @ 60 Hz
120 V AC
Wastebasket Capacity
32 gal
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0314H
Zoro #
G7745873
UPC #
4019364619250
Country of Origin
Germany
Dimensions
Throat Width
12"
Shred Size
0.187"
Dimensions (in.)
26L X 25W X 14H
Strip Width
0.187
Details
Shreds
Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Cut Style
Strip-Cut
Voltage @ 60 Hz
120 V AC
Wastebasket Capacity
32 gal
Color
White
Security Level
P-2
Item
Shredder,3104,Strip-Cut,P-2,3/16
Classification
Centralized Office Shredder
Shredding Speed
18 ft/min
Application
Office
Sheet Capacity
27-30 sheets
Feed Opening
12"
Operation
Continuous
Bin Capacity
32 gal
Sound Level
55 db
Description
Shredder,3104,Strip-Cut,P-2,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.