
Shredder, 4005 Super Micro-Cut, P-7, 1/32
Mfr # IDEDSH0503H
Zoro # G7743399
product price: $6,985.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Security Level
P-7
Shred Size
0.187" x 0.031"
Shreds
Paper
Cut Style
Super Micro-Cut
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEDSH0503H
Zoro #
G7743399
UPC #
4019364684517
Country of Origin
Germany
Dimensions
Shred Size
0.187" x 0.031"
Throat Width
16"
Particle Size
.031 x .187
Dimensions (in.)
29L X 39W X 43H
Details
Security Level
P-7
Item
Shredder,4005 Super Micro-Cut,P-7,1/32
Shreds
Paper
Cut Style
Super Micro-Cut
Color
White
Classification
Centralized Office Shredder
Shredding Speed
44 ft/min
Voltage @ 60 Hz
120 V AC
Wastebasket Capacity
44 gal
Application
Office
Feed Opening
16"
Sheet Capacity
10-12 sheets
Operation
Continuous
Bin Capacity
44 gal
Sound Level
55 db
Description
Shredder,4005 Super Micro-Cut,P-7,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.