Shop IDEAL
See all product information
Create Account
79 gal Shredder Bags, 40 in x 58 in, Clear
- Mfr # IDEAC0924H
- Zoro # G8831591
product price:Â
$
243.99
/pk of 45, $5.42/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
58 in
Width
40 in
Tear Resistant
Yes
Density
.002 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEAC0924H
- Zoro #
- G8831591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 40 in x 58 in
- Height
- 58 in
- Width
- 40 in
- Dimensions
- (W x H): 40" x 58"Â
Details
- Capacity
- 79 gal
- Color
- Clear
- Item
- Shredder Bags
- Tear Resistant
- Yes
- Density
- .002 mm
- Features
- Tear Resistant
Description
Shredder Bags for Ideal. Shredder,PK45, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.