SILHOUETTE 40 gal Square Indoor Metal Can, Silver Metallic, None, Steel, 21 3/4 in

  • Mfr # FGSC22EPLSM
  • Zoro # G5796253
product price: 
$
871.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
40 gal
Series
Silhouettes
Container Shape
Square
Color
Silver Metallic
Height
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGSC22EPLSM
Zoro #
G5796253
UPC #
097591123379
Country of Origin
China

Dimensions

Height
31 1/2 in
Overall Width
21 3/4 in
Length
21-3/4 in
Depth
21-1/2 in
Fits Chest Size
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner

Details

Container Capacity
40 gal
Item
Indoor Metal Can
Series
Silhouettes
Container Shape
Square
Color
Silver Metallic
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Lid Options
No Lid
Container Basic Material
Metal, Plastic
Primary Container Color
Silver
Includes
50 gal Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Features
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner
Container Mounting Style
Free-Standing
For Use With Dolly Mfr. Model Number
No Dolly
Standards
ADA Compliant
Lid Connection
Hinged
Mobility
Stationary
Container Product Grouping
Trash Can
Rigid Liner Material
Plastic
Lid Type
Flat with Top Opening
Location
Indoor
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Number of Wheels
0
Compatible Manufacturer Lid Part Number
Lid Included
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Product Type
Trash Can
Container Material
Steel
Shell Material
Steel
Wire Color
Silver

Description

Trash Can, Square, Flat with Top Opening, 40 gal, Silver, Height 31 1/2 in, Width/Diameter 21 1/2 in, Depth 21 1/2 in, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.