Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spliceline 42 Orange, PK10

  • Mfr # 30-1342S

  • Zoro # G402685482


product price: $3.49
/pk 10, $0.35/ea
Sold in multiples of 60 for $209.40

Key Features

Color
Orange
Number of Ports
2
Termination Method
Push-On
Split Ways
2
Termination Style
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1342S
Zoro #
G402685482
UPC #
783250739929
Country of Origin
United States

Details

Item
Spliceline 42 Orange,PK10
Color
Orange
Number of Ports
2
Termination Method
Push-On
Split Ways
2
Termination Style
Push-On

Description

Spliceline 42 Orange,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.