Zoro Homepage

St Lght Dscnnct, Crimp, Brkwy, Fused, InLine

  • Mfr # 30-C1212

  • Zoro # G5765837


product price: $52.69
/ea

Key Features

Style
In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C1212
Zoro #
G5765837
UPC #
783250735099
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Load Wire Size
2 AWG
For Minimum Load Wire Size
4 AWG
For Minimum Line Wire Size
4 AWG
For Maximum Line Wire Size
2 AWG

Details

Item
Street Light Disconnect
Style
In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
2 to 4 AWG
Max. Temp.
105 Degrees C
Secondary Connections/Pole
1
Max. Voltage
600V AC
Primary Connections/Pole
1
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Maximum Operating Temperature
221 Degrees F
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Contact Finish
Tin
Compatible with Product Type
Street Lights
Contact Material
Brass
Termination Style
Crimp
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Compatible with Series
SLK
Insulation Material
Polypropylene, TPE
Line Inputs
1
Disconnect Style
Breakaway Disconnect
Load Outputs
1
Current
30 A
Secondary Connection Poles
1
Primary Connection Poles
1
Disconnect Breakaway
Breakaway
Fused
Yes
UL 94 Flammability Rating
V-2
Ratings
30A, 600V, 105°C
Number of Wires (Load Side)
1 Wire
Maximum Wire Gauge
2 AWG
Maximum Rated Voltage
600V
SLK Type
Crimp
Street Light Kit Type
In-Line Fused
Number of Wires (Line Side)
1 Wire
Minimum Wire Gauge
4 AWG
SLK Variation
Standard

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 4 AWG, For Maximum Load Wire Size 2 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.