Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St Lght Dscnnct, Crimp, In-Line, Fused

  • Mfr # 30-C1222

  • Zoro # G5667094


product price: $54.99
/ea

Key Features

Style
In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-C1222
Zoro #
G5667094
UPC #
783250741878
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
2 AWG
For Minimum Load Wire Size
8 AWG
For Maximum Load Wire Size
2 AWG
For Minimum Line Wire Size
8 AWG
Length
1,000'

Details

Style
In-Line
Item
Street Light Disconnect
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
6 to 8 AWG
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Secondary Connections/Pole
2
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Primary Connections/Pole
1
Compatible with Series
SLK
Maximum Operating Temperature
221 Degrees F
Secondary Connection Poles
2
UL 94 Flammability Rating
V-2
Primary Connection Poles
1
Line Inputs
1
Compatible with Product Type
Street Lights
Contact Material
Brass
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Contact Finish
Tin
Maximum Voltage
600 V
Fused
Yes
Disconnect Breakaway
Breakaway
Current
30 A
Load Outputs
2
Termination Style
Crimp
Disconnect Style
Breakaway Disconnect
For Conductor Material
Aluminum, Copper
Insulation Material
Polypropylene, TPE
Ratings
30A, 600V, 105°C
SLK Type
Crimp
Minimum Wire Gauge
8 AWG
SLK Variation
Standard
Street Light Kit Type
1 Wire Line / 2 Wires Load Fused
Maximum Rated Voltage
600V
Maximum Wire Gauge
2 AWG
Number of Wires (Line Side)
1 Wire
Number of Wires (Load Side)
2 Wire

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 8 AWG, For Maximum Load Wire Size 6 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.