Zoro Homepage

Stm Std 8, 10, 16, 18Ga

  • Mfr # 45-099

  • Zoro # G4207911


product price: $52.19
/ea

Key Features

Gauge Type
AWG
Application
Building
Wire Type
Standard Copper
Wire Gauge
8 10 16 and 18 AWG
Minimum Hole Diameter
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-099
Zoro #
G4207911
UPC #
783250450992
Country of Origin
United States

Dimensions

Minimum Hole Diameter
18 AWG
Maximum Hole Diameter
8 AWG

Details

Item
Stm Std 8,10,16,18Ga
Gauge Type
AWG
Application
Building
Wire Type
Standard Copper
Wire Gauge
8 10 16 and 18 AWG

Description

Stm Std 8,10,16,18Ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.