Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stmlt Std 12-18Ga

  • Mfr # 45-674

  • Zoro # G3190890


product price: $74.69
/ea

Key Features

Capacity
12 to 18 AWG
Number of Pieces
1
Features
Lite Designed for Smaller Hands
Material
Frame: Die Cast Zinc
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-674
Zoro #
G3190890
UPC #
783250456741
Country of Origin
United States

Details

Item
Stmlt Std 12-18Ga
Capacity
12 to 18 AWG
Number of Pieces
1
Features
Lite Designed for Smaller Hands
Material
Frame: Die Cast Zinc
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Stmlt Std 12-18Ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.