StreetLightDisconnect, 30A, Fused, 1Input

  • Mfr # 30-C1212D
  • Zoro # G5708692
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Style
Dual In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-C1212D
Zoro #
G5708692
UPC #
783250735105
Country of Origin
United States
Item
Street Light Disconnect
Style
Dual In-Line
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
2 to 4 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
2 to 4 AWG
Secondary Connections/Pole
1
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Standards
UL 486D, UL Listed
Connection Material
Tin-Plated Brass
Primary Connections/Pole
1
Line Inputs
1
Load Outputs
1
Maximum Operating Temperature
221 Degrees F
Current
30 A
Fused
Fused
Contact Material
Brass
Disconnect Style
Dual In-Line
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Compatible with Product Type
Street Lights
Termination Style
Crimp
Contact Finish
Tin
UL 94 Flammability Rating
V-2
Primary Connection Poles
1
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Disconnect Breakaway
Breakaway
Insulation Material
Polypropylene, TPE
Secondary Connection Poles
1
Compatible with Series
SLK
Ratings
30A, 600V, 105°C
Street Light Kit Type
Dual In-Line Fused
Number of Wires (Load Side)
2 Wire
Maximum Wire Gauge
2 AWG
Number of Wires (Line Side)
2 Wire
Minimum Wire Gauge
14 AWG
SLK Type
Crimp
SLK Variation
Dual
Maximum Rated Voltage
600V
Series
SLK
Wire Color
Orange

Dimensions

Overall Length
8 1/2 in
For Maximum Line Wire Size
2 AWG
For Maximum Load Wire Size
2 AWG
For Minimum Line Wire Size
4 AWG
For Minimum Load Wire Size
4 AWG
Length
8 1/2 in
Wire Rope Length
8 1/2 in

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Dual In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 4 AWG, For Maximum Load Wire Size 2 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange

Ratings & reviews