StreetLightDisconnect, 30A, Fused, 2Input
Mfr # D65U
Zoro # G222414804
product price: $69.75
/eaSold in multiples of 50 for $3,487.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65U
Zoro #
G222414804
UPC #
781789002545
Country of Origin
United States
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Line Inputs 2, For Minimum Line Wire Size 10 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 1, For Minimum Load Wire Size 12 AWG, For Maximum Load Wire Size 6 AWG, Fused Fused, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Color Black, UL 94 Flammability Rating Not Applicable, Standards CSA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.