Zoro Homepage

Stripmaster Replacement Blade Set, For 10F548

  • Mfr # L-4419

  • Zoro # G4285601


product price: $22.99
/ea

Key Features

Type
Wire Stripper
For Use With Mfr. Model Number
45-090
Material
Carbon Steel
Impact Rated
No
Overall Length
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4419
Zoro #
G4285601
UPC #
783250166176
Country of Origin
United States

Dimensions

Overall Length
25/32 in

Details

Type
Wire Stripper
For Use With Mfr. Model Number
45-090
Material
Carbon Steel
Impact Rated
No
Item
Replacement Blade Set
Includes
Top and Bottom Blades
For Use With
Stranded Wire Stripper
Compatible with Brand
Ideal
Application
Industrial
Number of Pieces
2
Features
Accurate Stripping, Knife-Type Blades Provide Clean, One-Step Stripping Enhances Productivity, Precision-Ground
Accessory Type
Blade
Compatible with Manufacturer Model Number
45-090
Blade Material
Steel
Part Type
Stripper Replacement Blade
Compatible Manufacturer Part Number
45-090
Compatible Manufacturer Model Number
45-090
For Use with Mfr. Model Number
45-090
Compatible with Manufacturer Model No.
45-090
Compatible with Mfr. Model No.
45-090
Product Type
Blade
Compatible with Series
Stripmaster
For Use with Mfr Model Number
45-090
Compatible Pump Manufacturer Part Number
45-090
Compatible Mfr. Model Number
45-090

Description

Ideal's L-4419 Stripmaster® Replacement Blade Set is an essential for your wire stripping needs. Ideal's replacement blade set is compatible with the 45-090 model. Each package comes with a top and bottom blade, which are made of 10/50 carbon steel. The blades have an overall length of 25/32" each. Ideal's L-4419 Stripmaster® Replacement Blade Set can be used to replace worn or damaged blades on your existing stripper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.