Zoro Homepage

Stripmaster Replacement Blade Set, For 10F550

  • Mfr # L-4422

  • Zoro # G4784491


product price: $23.49
/ea

Key Features

Material
Carbon Steel
For Use With Mfr. Model Number
45-093
For Use With
Stranded Wire Stripper
Type
Wire Stripper
Overall Length
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4422
Zoro #
G4784491
UPC #
783250166206
Country of Origin
United States

Dimensions

Overall Length
25/32 in

Details

Material
Carbon Steel
For Use With Mfr. Model Number
45-093
For Use With
Stranded Wire Stripper
Type
Wire Stripper
Item
Replacement Blade Set
Includes
Top and Bottom Blades
Impact Rated
No
Features
Accurate Stripping, Knife-Type Blades Provide Clean, One-Step Stripping Enhances Productivity, Precision-Ground
Application
Industrial
Compatible with Brand
Ideal
Accessory Type
Blade
Number of Pieces
2
Compatible with Manufacturer Model Number
45-093
Blade Material
Steel
Part Type
Stripper Replacement Blade
Compatible Manufacturer Part Number
45-093
Compatible Manufacturer Model Number
45-093
For Use with Mfr. Model Number
45-093
Compatible with Manufacturer Model No.
45-093
Compatible with Mfr. Model No.
45-093
Product Type
Blade
Compatible with Series
Stripmaster
For Use with Mfr Model Number
45-093
Compatible Pump Manufacturer Part Number
45-093
Compatible Mfr. Model Number
45-093

Description

Replacement Blade Set, Part Type Stripper Replacement Blade, For Use With Stranded Wire Stripper, Compatible with Grainger Part Number 10F550, Compatible with Manufacturer Model Number 45-093, Compatible with Series Stripmaster, Blade Material Steel, Features Accurate Stripping, Knife-Type Blades Provide Clean, One-Step Stripping Enhances Productivity, Precision-Ground, Includes Top and Bottom Blades, Overall Length 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.