Zoro Homepage

Stripmaster Replacement Blade Set, For 10F551

  • Mfr # LB-1001

  • Zoro # G7267486


product price: $23.49
/ea

Key Features

Material
Carbon Steel
For Use With Mfr. Model Number
45-671
Impact Rated
No
Includes
Top and Bottom Blades
For Use With
Stranded Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-1001
Zoro #
G7267486
UPC #
783250201099
Country of Origin
United States

Dimensions

Overall Length
25/32 in

Details

Item
Replacement Blade Set
Material
Carbon Steel
For Use With Mfr. Model Number
45-671
Impact Rated
No
Includes
Top and Bottom Blades
For Use With
Stranded Wire Stripper
Type
Wire Stripper
Compatible with Manufacturer Model Number
45-671
Compatible with Brand
Ideal
Accessory Type
Blade Set
Application
Industrial
Features
Accurate Stripping, Knife-Type Blades Provide Clean, Precision-Ground
Number of Pieces
2
Blade Material
Steel
Part Type
Stripper Replacement Blade
Number of Blades
45
Compatible Manufacturer Part Number
45-671
Compatible Manufacturer Model Number
45-671
For Use with Mfr. Model Number
45-671
Compatible with Manufacturer Model No.
45-671
Compatible with Mfr. Model No.
45-671
Product Type
Lite Blade
Compatible with Series
Stripmaster
For Use with Mfr Model Number
45-671
Compatible Pump Manufacturer Part Number
45-671
Compatible Mfr. Model Number
45-671

Description

Ideal's LB-1001 Stripmaster® Replacement Blade Set is the replacement part you need for your wire stripper. Ideal replacement blades are made of carbon steel and measure 25/32" in overall length. The set includes both top and bottom blades that are compatible with the Stripmaster Lite 10F551 model. Ideal LB-1001 Stripmaster® Replacement Blade Set can be used to replace worn or damaged parts on your wire stripper, allowing it to function as new again. If you own a Wire Stripper & Cutter Product, don't wait until it breaks down before you purchase Ideal's LB-1001 Stripmaster® Replacement Blade Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.