Zoro Homepage

Stripmaster Replacement Blade Set, For 10F552

  • Mfr # L-5361

  • Zoro # G4784507


product price: $21.89
/ea

Key Features

Material
Carbon Steel
Includes
Top and Bottom Blades
Impact Rated
No
Overall Length
25/32 in
Type
Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-5361
Zoro #
G4784507
UPC #
783250168118
Country of Origin
United States

Dimensions

Overall Length
25/32 in

Details

Material
Carbon Steel
Includes
Top and Bottom Blades
Item
Replacement Blade Set
Impact Rated
No
Type
Wire Stripper
For Use With Mfr. Model Number
45-098
For Use With
Stranded Wire Stripper
Compatible with Brand
Ideal
Accessory Type
Strip Master
Number of Pieces
2
Features
Accurate Stripping, Knife-Type Blades Provide Clean, One-Step Stripping Enhances Productivity, Precision-Ground
Application
Industrial
Compatible with Manufacturer Model Number
45-098
Part Type
Stripper Replacement Blade
Blade Material
Steel
Compatible Manufacturer Part Number
45-098
Compatible Manufacturer Model Number
45-098
For Use with Mfr. Model Number
45-098
Compatible with Manufacturer Model No.
45-098
Compatible with Mfr. Model No.
45-098
Compatible with Series
Stripmaster
Product Type
Blade
For Use with Mfr Model Number
45-098
Compatible Pump Manufacturer Part Number
45-098
Compatible Mfr. Model Number
45-098

Description

These Ideal L-5361 Stripmaster® Replacement Blade Set is the replacement part you need for your tool. These blades are made of carbon steel and are 25/32" long. The set includes top and bottom blades, which can be used with Grainger Item Number 10F552. They are designed to work with the Ideal Stripmaster 10F552 model. When it comes to reliable tools, you can count on the Ideal L-5361 Stripmaster® Replacement Blade Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.