Zoro Homepage

Stripmaster Replacement Blade Set, For 10F601

  • Mfr # 55-1987-1

  • Zoro # G3986683


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
Wire Stripper
Overall Length
25/32 in
For Use With Mfr. Model Number
55-1987
Impact Rated
No
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1987-1
Zoro #
G3986683
UPC #
783250741281
Country of Origin
United States

Dimensions

Overall Length
25/32 in
Maximum Wire/Cable Diameter
16 ga

Details

Type
Wire Stripper
For Use With Mfr. Model Number
55-1987
Impact Rated
No
Material
Carbon Steel
Includes
Top and Bottom Blades
For Use With
Wire Stripper
Item
Replacement Blade Set
Compatible with Manufacturer Model Number
55-1987
Features
Unmatched MIL-Spec Precision Blades
Application
Industrial
Number of Pieces
2
Compatible with Brand
Ideal
Accessory Type
Blade Set
Product Type
Replacement Blade Set
Compatible Manufacturer Part Number
55-1987
Compatible Manufacturer Model Number
55-1987
For Use with Mfr. Model Number
55-1987
Compatible with Manufacturer Model No.
55-1987
Compatible with Mfr. Model No.
55-1987
Blade Material
Steel
Number of Blades
2
Compatible with Series
Ideal
Part Type
Stripper Replacement Blade
For Use with Mfr Model Number
55-1987
Compatible Pump Manufacturer Part Number
55-1987
Compatible Mfr. Model Number
55-1987

Description

Replacement Blade Set, Part Type Stripper Replacement Blade, For Use With Wire Stripper, Compatible with Grainger Part Number 10F601, Compatible with Manufacturer Model Number 55-1987, Compatible with Series Ideal, Blade Material Steel, Number of Blades 2, Features Unmatched MIL-Spec Precision Blades, Includes Top and Bottom Blades, Maximum Wire/Cable Diameter 16 ga, Overall Length 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.