Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Cabl Stpr 1-1/2 In Od

  • Mfr # 45-129

  • Zoro # G0580785


product price: $89.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Capacity
3/4" to 1-1/2"
Number of Pieces
1
Application
Slitter
Features
Adjustable Blade for Different Jacket Thicknesses or Cutting Depth Up to .125, Comes with A Spare Blade in The Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-129
Zoro #
G0580785
UPC #
783250451296
Country of Origin
Mexico

Details

Item
Swivel Cabl Stpr 1-1/2 In Od
Capacity
3/4" to 1-1/2"
Number of Pieces
1
Application
Slitter
Features
Adjustable Blade for Different Jacket Thicknesses or Cutting Depth Up to .125, Comes with A Spare Blade in The Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

This Ideal Wire Stripper is a multi-purpose tool that can strip, cut and crimp wires. This wire stripper is designed to handle 1/2" to 1-1/2" cables. It features an adjustable head so you can customize the stripping length for each application. You can also use this product as a cable slitter. The Ideal 45-129 Swivel Cable Strap is the professional tool you need in your workstation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.