Zoro Homepage

T-Cutter

  • Mfr # 45-123

  • Zoro # G0580225


product price: $22.65
/ea

Key Features

Overall Length
6 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Locking Tab Keeps Spring in Place, Spring-Loaded Automatic Opening
Material
Hardened steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-123
Zoro #
G0580225
UPC #
783250451234
Country of Origin
United States

Dimensions

Overall Length
6 in
For Maximum Wire Thickness
1/2 in (Stranded Wire), 10 AWG (Solid Wire)
For Maximum Diameter Copper Electrical Cable
10 AWG
For Maximum Diameter Aluminum Electric Cable
1/2 in
For Maximum Diameter Data Cable
1/2 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Locking Tab Keeps Spring in Place, Spring-Loaded Automatic Opening
Material
Hardened steel
Cutting Capacity Aluminum
1/4 in
Standards
No
Handle Design
Steel
Cutting Capacity Soft Steel
1/8 in
Cutting Capacity Copper
1/4 in
Cutting Capacity Wire Rope
1/2 in
Cutting Capacity ACSR
Not Designed
Cutting Capacity Communication Cable
1/4 in
Cutting Capacity Rebar
Not Rated
Handle Material
Steel
Jaw Material
Hardened Steel
Insulated
No
Material Application
Aluminum, Copper
Head Shape
Plier Nose
Grip Material
Rubber
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
No
Jaw Finish
Black Oxide
Cutter Type
General Purpose Cable Cutter
Includes Cushioned Grip
Yes

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Locking Tab Keeps Spring in Place, Spring-Loaded Automatic Opening, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, For Maximum Diameter Medium Steel Not Applicable, For Maximum Diameter Soft Steel Not Applicable, For Maximum Wire Thickness 1/2 in (Stranded Wire), 10 AWG (Solid Wire)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.