ESD Rubber Cutting Tweezers, Style 15A, Carbon Steel, 125mm-4.9 in
- Mfr # 15A.C.DR.0.ITU
- Zoro # G125059201
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15A.C.DR.0.ITU
- Zoro #
- G125059201
- UPC #
- -
- Country of Origin
- Switzerland
Description
Type 15A high precision cutting tweezers are suitable to applications which require cutting small material or performing small cuts. The strong blades are designed to apply moderate cutting force. Suitable to cut small, soft metal strands (e.g. Copper). The ESD rubber grip provides the tweezers with ESD properties combined with an ergonomic handle suitable to electronic components handling and to clean room use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.