Zoro Homepage

Terminal Block 12 Pole

  • Mfr # 89-608

  • Zoro # G3521196


product price: $8.39
/ea

Key Features

Number of Poles
12
Standards
UL, UL94V2
Overall Length
1,000'
Product Name
PA8DS Connector Block
Total Number of Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-608
Zoro #
G3521196
UPC #
783250896080
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1,000'

Details

Item
Terminal Block
Number of Poles
12
Standards
UL, UL94V2
Product Name
PA8DS Connector Block
Total Number of Ports
12
Product Material
Nylon
Torque in. - lb.
3.5

Description

Terminal Block 12 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.