Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Strip 4-Circuit

  • Mfr # 89-204

  • Zoro # G612529910


product price: $11.89
/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Standards
UL Recognized (E82048) and CSA Certified (LR15364)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-204
Zoro #
G612529910
UPC #
783250892044
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Standards
UL Recognized (E82048) and CSA Certified (LR15364)

Description

Terminal Strip 4-Circuit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.