This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
774011
Zoro #
G0275116
UPC #
781789740119
Country of Origin
China
Dimensions
Actuator Length
0.75 in
Stem Dia. and Thread Size
15/32-32 NS-2B
Stem Length
0.5 in
Overall Height
0.61 in
Overall Depth
1.13 in
Overall Width
0.57 in
Mounting Hole Diameter
0.5 in
Stem Thread Size
15/32-32 NS-2A
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 277 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 21 A @ 14.8 V, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 15/32-32 NS-2B, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21A @ 14.8V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.