Shop IDEAL

Toggle Switch, On/Off/On, SPDT

  • Mfr # 774027

  • Zoro # G3221985


product price:  $10.59
/ea

Key Features

Special Features
Factory Tested 100,00 Cycles to 21A @ 14.8V DC
Actuator Length
0.75 in
Stem Dia. and Thread Size
15/32-32 NS-2B
Operating Temp. Range
32 Degrees to 185 Degrees F
Stem Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
774027
Zoro #
G3221985
UPC #
783250573516
Country of Origin
China

Dimensions

Actuator Length
0.75 in
Stem Dia. and Thread Size
15/32-32 NS-2B
Stem Length
0.5 in
Mounting Hole Diameter
0.5 in
Stem Thread Size
15/32-32 NS-2A
Overall Height
0.61 in
Overall Depth
1.13 in
Overall Width
0.57 in

Details

Item
Toggle Switch
Special Features
Factory Tested 100,00 Cycles to 21A @ 14.8V DC
Operating Temp. Range
32 Degrees to 185 Degrees F
Stem Color
Silver
Recommended Use
Power Tool and Motor Control Switch Applications
AC Contact Rating
10 A @ 277 V, 20 A @ 125 V
Mounting Hole
0.50 in dia
Number of Connections
3
Terminals
Quick Connect
Switch Function
On/Off/On
Standards
CSA, UL Listed
Contact Form
SPDT
HP
3/4 hp
Actuator Color
Silver
Actuator Style
Bat
DC Contact Rating
21 A @ 14.8 V
Product Type
Toggle Switch
Operating Temperature
32°F to 185°F (0°C to 85°C)
Mechanical Life
100,000 cycles
Dielectric Strength
1500V
DC Rating
Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Horsepower
3/4 hp
Operating Temperature - Maximum
185 Degrees F
Number of Poles
1
Switch Function Configuration
On/Off/On
Operating Temperature - Minimum
32 Degrees F
Terminal Connection Type
Spade Terminals
Metal Actuator Finish
Nickel
Number of Positions
3
Actuator Material
Metal

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 21 A @ 14.8 V, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 15/32-32 NS-2B, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21A @ 14.8V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.