Zoro Homepage
This item is Discontinued.
Ideal Toggle Switch, SPST, 10A @ 250V, Screw 774019

Toggle Switch, SPST, 10A @ 250V, Screw (Discontinued)

  • Mfr # 774019
  • Zoro # G2324016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774019
Zoro #
G2324016
UPC #
781789740195
Country of Origin
China

Dimensions

Stem Length
0.38 in
Stem Dia. and Thread Size
15/32-32 NS-2A
Actuator Length
0.62 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Standards
CSA, UL Listed
Switch Function
On/Off
AC Contact Rating
10A @ 250V AC, 20A @ 125V AC
Contact Form
SPST
Special Features
Double-Insulated with Internal O-Ring Design For Moisture And Dust Resistance
Mounting Hole
0.50 in dia
HP
3/4 hp
Actuator Style
Flattened Lever
Actuator Color
Black
Recommended Use
Automotive and Weather Resistant Applications, Marine/Recreational Equipment, Outdoor
Terminals
Screw
Number of Connections
2
Operating Temp. Range
32 Degrees to 185 Degrees F
Includes
Internal O-Ring
Features
Double-Insulated
Product Type
Toggle Switch
Terminal Connection Type
Screw Terminals
Resistance Properties
Dust Resistant, Moisture Resistant
Horsepower
3/4 hp

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10A @ 250V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Flattened Lever, Actuator Length 0.62 in, Stem Length 0.38 in, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Black, Special Features Double-Insulated with Internal O-Ring Design For Moisture And Dust Resistance, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.