Zoro Homepage

Tone Generator and Probe Kit

  • Mfr # 33-864

  • Zoro # G3194195


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Display
LED
For Use With
Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-864
Zoro #
G3194195
UPC #
-
Country of Origin
China

Dimensions

Cable Length Display
No

Details

Item
Tone and Probe Kit
Display
LED
For Use With
Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Features
3 Tone Settings
Connector Type
Alligator Clips, F-Type
Includes
Carrying Case
Adapter Type
F-Type
Calibration Certificate
Not Included
PoE/PoE+ Detection
No
Endpoint Testing
No
Impedance Detection
No
Telephone Service Detection
No
WiFi Capability
No
Cable Certification
No
Data Line Polarity Indicator
Yes
Service Detection
Yes
Pair Tracing
Yes
Crosstalk Detection
No
Ethernet Service Detection
No
Cable Speed Qualification
No
Wiremapping
No
Tone Generator
Yes
Continuity Testing
Yes
Distance to Fault
No
Tone Detection
Yes
Opens/Shorts Detection
No
Waterproof
No
Data Safe Monitor
No
Product Type
Tone Generator and Probe Kit
Voltage
9V DC
Package Contents
Tone Generator and Amplifier Probe Kit, Amplifier Probe, Tone Generator, Lead Set, Cable Assembly, Soft Black Pouch
Number of RJ-11 Ports
1
Application/Usage
Network
Media Type Supported
Twisted Pair, Coaxial
Additional Information
9 volt battery included for both Tone Generator and Amplifier Probe
Status Indicators
Amplifier Probe: Battery low indicator; Tone Generator: Three different tones, Low battery LED indicates when to change battery
Product Name
Tone Generator and Amplifier Probe Kit
Cable Composition
Coax
Tester Function
Tone
Alert Type
Sound
Port Number Display
No
Wire Mapping Detections
Reversed Pairs, Split Pairs
Display Type
Analog
Compatible Cable Type
Twisted Pair
Data Logger
No
Testing Functions
Tone Generation
Adapters Included
12, F-Type, RJ11
Operating Voltage
9V DC

Description

Tone and Probe Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included 12, F-Type, RJ11, Connector Type Alligator Clips, F-Type, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type Not Applicable, For Use With Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes Carrying Case, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Features 3 Tone Settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.