Zoro Homepage

Tool Bag, Black, Nylon, 20 Pockets

  • Mfr # 35-9352

  • Zoro # G5119913


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Black
Material
Nylon
For Use With
Insulated Hand Tools
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9352
Zoro #
G5119913
UPC #
783250582440
Country of Origin
United States

Dimensions

Width
14 in
Depth
13 in
Height
2 in
Overall Width
14 in
Overall Height
13 in
Overall Depth
2 in
Length
13 in
Overall Length
13 in
Interior Width
25 in
Interior Depth
25 in
Overall Diameter
25 in
Interior Height
28 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
For Use With
Insulated Hand Tools
Number of Pockets
20
Number of Outside Pockets
0
Closure Type
Zipper
Number of Inside Pockets
20
Number of Pieces
1
Bag Style
Flat Zippered
Number of Bags
1
Shape
Rectangle
Total Storage Capacity
650 cu in
Total Load Capacity
14 lb
Primary Application
Construction, Electrician
Strap Material
Nylon

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 13 in, Overall Depth 2 in, Overall Width 14 in, Overall Diameter 25 in, Reinforced Bottom Not Applicable, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Not Applicable, Number of Handles 1, Number of Inside Pockets 20, Number of Outside Pockets 0, Number of Pockets 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.