Shop IDEAL TRIDON
Create Account
0264846 Hose Clamp Stainless Steel Plumbing Size 24 - Case of 10, 10PK
- Mfr # 264846
- Zoro # G624182202
product price:Â
$
35.59
/pk of 10, $3.56/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264846
- Zoro #
- G624182202
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Ideal Tridon Worm Gear Hose Clamp, Interlocked Mechanical, Series: Hy-Gear 68-0, 1 - 2 in Nominal Opening, NO 24 Trade, 9/16 in Width, 5/16 in Hex Bolt, 35 in-lb Torque, Grade: 200, Stainless Steel Band, 410 Stainless Steel Bolt, For Industrial Features Hy-Gear - Stainless Steel. Size In : 1 - 2. Case of 10. Hose Clamp Stainless Steel Plumbing Size 24. Specifications Country Of Origin: USA. Dimension: 5 in H x 3.5 in W x 3.25 in L. Weight: 0.06 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.