Zoro Homepage

FlexStraight, Neoprene, 10inNoHub, 10in

  • Mfr # 6230070

  • Zoro # G908422468


product price: $36.29
/ea

Key Features

Color
Silver
Overall Length
4 in
Shield Material
300 Stainless Steel
Number of Clamps included
4
Specific Fitting Shape
360 Degrees Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230070
Zoro #
G908422468
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 in
For Nominal Pipe Size
10 in

Details

Item
Couplings
Color
Silver
Shield Material
300 Stainless Steel
Number of Clamps included
4
Specific Fitting Shape
360 Degrees Coupler
Pipe Fitting Material
Neoprene Gasket
Clamp Material
Stainless Steel
Standards
ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF
Maximum Operating Pressure
6 psi
Clamp Type
Interlocked Worm Gear

Description

Couplings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.