FlexStraight, Neoprene, 10inNoHub, 10in
Mfr # 6230H70
Zoro # G508422455
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Overall Length
4 in
Clamp Type
Interlocked Worm Gear
Number of Clamps included
6
Pipe Fitting Material
Neoprene Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6230H70
Zoro #
G508422455
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
For Nominal Pipe Size
10 in
Details
Item
Couplings
Color
Green
Clamp Type
Interlocked Worm Gear
Number of Clamps included
6
Pipe Fitting Material
Neoprene Gasket
Shield Material
300 Stainless Steel
Standards
ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO
Maximum Operating Pressure
9 psi
Clamp Material
Stainless Steel
Specific Fitting Shape
360 Degrees Coupler
Description
Couplings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.