Zoro Homepage

FlexStraight, Neoprene, 3inNoHub, 3in

  • Mfr # 6219070

  • Zoro # G508422479


product price: $4.39
/ea

Key Features

Color
Silver
Overall Length
2 1/8 in
Number of Clamps included
2
Standards
ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF
Clamp Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6219070
Zoro #
G508422479
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 1/8 in
For Nominal Pipe Size
3 in

Details

Item
Couplings
Color
Silver
Number of Clamps included
2
Standards
ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF
Clamp Material
Stainless Steel
Shield Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Specific Fitting Shape
360 Degrees Coupler
Maximum Operating Pressure
20 psi
Pipe Fitting Material
Neoprene Gasket

Description

Couplings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.