Zoro Homepage

FlexStraight, Neoprene, 8inNoHub, 8in

  • Mfr # 6223H70

  • Zoro # G108422503


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Color
Green
Clamp Material
Stainless Steel
Standards
ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO
Number of Clamps included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6223H70
Zoro #
G108422503
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
For Nominal Pipe Size
8 in

Details

Item
Couplings
Color
Green
Clamp Material
Stainless Steel
Standards
ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO
Number of Clamps included
6
Maximum Operating Pressure
15 psi
Specific Fitting Shape
360 Degrees Coupler
Shield Material
300 Stainless Steel
Pipe Fitting Material
Neoprene Gasket
Clamp Type
Interlocked Worm Gear

Description

Couplings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.