Shop IDEAL TRIDON
See all product information
Create Account
Ideal 1/2'' - 1-1/16'' 57 SS Hose Clamp with Zinc-Plated Carbon Steel Screw
- Mfr # 5710053
- Zoro # G921885264
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Max. Clamp Dia.
1-1/16 in
Min. Clamp Dia.
1/2 in
Hose Clamp Screw Material
Zinc-Plated Carbon Steel
Material
300 High Nickel Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710053
- Zoro #
- G921885264
- UPC #
- 78575157108
- Country of Origin
- United States
- SAE Number
- #10
- Hose Clamp Screw Material
- Zinc-Plated Carbon Steel
- Material
- 300 High Nickel Stainless Steel
Dimensions
- Max. Clamp Dia.
- 1-1/16 in
- Min. Clamp Dia.
- 1/2 in
Description
Band & housing 300 series stainless steel. Band is 1/2 wide. Screw is 5/16 slotted hex head carbon steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.