Ideal & Tridon 372150036053 36 in. Stainless Steel Smartseal Clamp - Pack of 10

  • Mfr # 372150036053

  • Zoro # G904082994


product price:  $55.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372150036053
Zoro #
G904082994
UPC #
78575921235
Country of Origin
China

Description

Secure hose connections and prevent unwanted flow of fluid and air. Spring compensation over 360°. Improved clamp roundness eliminates leak paths at housing juncture. Trough-shaped design creates higher pressure loading compared to conventional worm gear, increasing resistance against potential leaks. Trough shape helps clamp "grip" by penetrating deeper into the hose wall over a narrower cross-section (footprint).

Features
  • Stainless Steel Smartseal Clamp
  • Pack of 10
Specifications
  • Size: 36"
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.