This item is Discontinued.

Ideal Tridon Ideal & Tridon 6832053 1.63 x 2.5 in. Stainless Steel Hose Clamp - Pack of 10 6832053

This item is Discontinued.

Ideal Tridon

Ideal & Tridon 6832053 1.63 x 2.5 in. Stainless Steel Hose Clamp - Pack of 10 (Discontinued)

Mfr # 6832053
Zoro # G803984610
UPC # 78575902289
Country of Origin China
Category Hose Clamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6832053
Zoro #
G803984610
UPC #
78575902289
Country of Origin
China

Description

All stainless steel construction. For industrial applications. 5/16" hex-head screw, 410 stainless steel. Band and housing: 9/16" design, 201/301 grade stainless steel. Worm type drive. Pipe size inches is plastic pipe sizes.

Features
  • Stainless Steel Hose Clamp
  • Pack of 10
Specifications
  • Size: 1.63" x 2.5"
  • Country of Origin: US
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.