Zoro Homepage

Trm Fuls Dis c 12-10AWG, PK25

  • Mfr # 83-9791

  • Zoro # G602016215


product price: $21.49
/pk 25, $0.86/ea

Key Features

Color
Yellow
Tab Size
0.250" x 0.032"
Terminal Type
Disconnects
Minimum Wire Gauge
12 AWG
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-9791
Zoro #
G602016215
UPC #
783250490691
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.250" x 0.032"

Details

Item
Trm Fuls Dis c 12-10AWG,PK25
Color
Yellow
Terminal Type
Disconnects
Minimum Wire Gauge
12 AWG
Termination Method
Crimp
Maximum Wire Gauge
10 AWG

Description

Trm Fuls Dis c 12-10AWG,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.