Twist-On Wire Connector, 10 AWG Max, Tan, Yellow, None Insulation, 1,000 V, 25 PK

  • Mfr # 30-1045S

  • Zoro # G916017717


product price: $6.85
/pk 25, $0.27/ea

Key Features

Type
Twist-On
Color
Tan, Yellow
Minimum Wire Size
1 AWG
Insulation Material
None
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1045S
Zoro #
G916017717
UPC #
783250182343
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
1 AWG
Strip Length
1/2 in
Overall Width
0.75 in
Outside Diameter
0.59 in
Overall Height
1.25 in
For Minimum Wire Size - Solid
1 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan, Yellow
Insulation Material
None
Maximum Voltage
1,000 V
Minimum Wire Combination
(3) 22 AWG
Maximum Wire Combination
(3) 10 AWG
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Steel
Standards
CE Certified, cUL, UL Listed
Maximum Conductors
6
For Conductor Material
Copper
Special Features
Patented Overmold
Termination Style
Twist-On

Description

Twist-On Wire Connectors, Color Tan/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 22 AWG, Maximum Wire Combination (3) 10 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, cUL, UL Listed, Wire Connector Style Wing, Compatible Installation Tool Model Number Not Applicable, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.