Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 12 AWG Max, 2 Port, Orange, Nylon Insulation, 600 V

  • Mfr # 30-2255

  • Zoro # G6172135


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Twist-On
Color
Orange
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-2255
Zoro #
G6172135
UPC #
783250763719
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Sizes
7
Sizes Included
102 PowerPlug(R) Disconnect, 103 PowerPlug(R) Disconnect, 182 PowerPlug(R) Disconnect, 33 3 to Port In to Sure(TM) Push to In, 42 SpliceLine(R) In to Line Push to In, 72B(R) Wire to Nut(R), 73B(R) Wire to Nut(R)
For Maximum Wire Size - Solid
12 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
2
RoHS Compliant
No
Number of Pieces
170
Wire Type
Solid Copper, Stranded Copper
Kit Type
Connector
Includes
(15) 103, (25) 33 Push-In Wire Connectors, (25) 42 In-Line Wire Connectors, (25) 72B Blue, (25) 73B Orange Twist Wire Connectors, (50) 182 Luminaire Disconnects
Connector Assortment Type
Luminaire Disconnects, Push-In, Twist-On Terminals
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
CSA C2.2#188 Certified, UL 486C Listed
Manufacture Model Numbers Included
Model 102, Model 103, Model 182, Model 33, Model 42, Model 72B, Model 73B
Termination Style
Twist-On
Tools Included
None
For Conductor Type
Solid Copper, Stranded Copper
For Conductor Material
Copper
Special Features
Ergonomic Design

Description

Wire Connector Kit, For Conductor Material Copper, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 12 AWG, Number of Pieces 170, Termination Style Twist-On, Tools Included Not Applicable, Manufacture Model Numbers Included Model 102, Model 103, Model 182, Model 33, Model 42, Model 72B, Model 73B, RoHS Compliant No, Standards CSA C2.2#188 Certified, UL 486C Listed, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.