Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 14 AWG Max, Gray, Orange, 600 V, 25 PK

  • Mfr # 30-1161

  • Zoro # G202607325


product price: $20.15
/pk 25, $0.81/ea
Sold in multiples of 5 for $100.75

Key Features

Type
Twist-On
Color
Gray, Orange
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1161
Zoro #
G202607325
UPC #
783250758142
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Gray, Orange
Maximum Voltage
600 V
UL 94 Flammability Rating
V-2
Twist-On Style
Wing
Termination Style
Twist-On

Description

Mdl #61,Gray-Org 25/Clam,PK25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.