Zoro Homepage

Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK

  • Mfr # 30-072

  • Zoro # G3451192


product price: $7.59
/pk 100, $0.08/ea

Key Features

Type
Twist-On
Color
Blue
Minimum Wire Size
22 AWG
Insulation Material
Thermoplastic
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-072
Zoro #
G3451192
UPC #
783250300723
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Height
0.7 in
Width
0.39 in
Overall Width
0.39 in
For Minimum Wire Size - Solid
22 AWG

Description

Twist-On Wire Connectors, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (3) 16 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CE, CSA Certified, UL Listed, Wire Connector Style Standard, Fill Material Not Applicable, Insulation Material Polypropylene, Maximum Single Wire Size 14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.