Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 6 AWG Max, Blue, Gray, None Insulation, 1,000 V, 5 PK

  • Mfr # 30-1048S

  • Zoro # G016017754


product price: $5.89
/pk 5, $1.18/ea

Key Features

Type
Twist-On
Color
Blue, Gray
Minimum Wire Size
6 AWG
Insulation Material
None
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1048S
Zoro #
G016017754
UPC #
783250417520
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Strip Length
7/8 in
Outside Diameter
0.85 in
Overall Height
1.81 in
Overall Width
1.2 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue, Gray
Insulation Material
None
Maximum Voltage
1,000 V
Minimum Wire Combination
(3) 12 AWG
Maximum Wire Combination
(1) 6 AWG, (2) 18 AWG
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Steel
Standards
CE Certified, cUL, UL Listed
Maximum Conductors
6
Special Features
Patented Overmold, Supports 345 UL-Approved Wire Combinations
For Conductor Material
Copper
Termination Style
Twist-On

Description

Twist-On Wire Connectors, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Combination (3) 12 AWG, Maximum Wire Combination (1) 6 AWG, (2) 8 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, cUL, UL Listed, Wire Connector Style Wing, Compatible Installation Tool Model Number Not Applicable, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.